Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/8 in Bore Dia., 5 PK
Mfr # WHM-137-S02
Zoro # G2826171
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.461 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.05 in
Product Information
- Brand Zoro Select
- MFR # WHM-137-S02
- Zoro # G2826171
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 3/8 in |
Fits Groove Diameter | 1.461 in |
Free Outside Diameter | 1.471 in |
Fits Groove Depth | 0.043 in |
Fits Groove Width | 0.056 in |
Groove Width Tolerance | +0.004/-0.000 in |
Groove Dia. Tolerance | +/-0.004 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.004 in |
Description
Spiral Retaining Ring,0.05 In. Thk,PK5, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 3/8 in, Fits Groove Diameter 1.461 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.043 in, Free Outside Diameter 1.471 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 185,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 25 PK (M51050.080.0120)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 15 PK (35445)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (A0020320532Z)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04110.120.0100)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/16 in Bore Dia. (WHM-106-S02)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/8 in Bore Dia., 5 PK (KG-112SJ)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/16 in Bore Dia. (KG-118SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.812 in Bore Dia., 500 PK (181RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 5/8 in Bore Dia., 10 PK (WHM-162)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia., 200 PK (237RIBP)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 3/4 in Bore Dia., 10 PK (HO-75SS)
- Zoro Select Internal Retaining Rings