Shop All Stencils
Zoro Select
Interlocking Stencil, Numbers, Brass, 1F042
Mfr # 1F042
Zoro # G2871373
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number
- Stencil Application General Purpose
- Stencil Character 0 Thru 9
- Character Height 8 in
- Character Width 5 in
Product Information
- Brand Zoro Select
- MFR # 1F042
- Zoro # G2871373
- UPC # 190735399798
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 8 in |
Character Width | 5 in |
Overall Stencil Height | 30 in |
Individual Character Height | 8 in |
Individual Character Width | 5 in |
Details
Stencil Type | Number |
Stencil Application | General Purpose |
Stencil Character | 0 Thru 9 |
Interlocking | Yes |
Duty | Moderate |
Material | Brass |
Item | Stencil |
Character | Numbers |
Character Type | Number |
Thickness | 0.007 in |
Includes | (1) 0 to 9, Beginner, Plain Ender, Period (.) |
Interlock | Yes |
Color | Yellow |
Number of Pieces | 13 |
Self-Adhesive | No |
Reusable | Yes |
Overall Stencil Thickness | 0.007 in |
Product Type | Stencil Set |
Included Characters, Messages, and Symbols | 0 to 9 |
Description
Stencil, Character Type Number, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, Includes (1) 0 to 9, Beginner, Plain Ender, Period (.), Individual Character Height 8 in, Individual Character Width 5 in, Interlocking Yes, Interlocking Orientation Not Applicable, Material Brass, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant Not Applicable, Number of Pieces 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Advantage Series Face Shields - Headgear - Ratcheting (S30100)
- GEMTOR Soft Pack Stretch Lanyard, 100per Tie-Off (SP1101ELY6)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST01)
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Orange PK (EP100FO)
- ZORO SELECT Stencil, Arrow, Black (20Y539)
- ZORO SELECT Parking Lot Symbol, Curved Arrow, Plastic (3W634)
- ZORO SELECT STENCIL NUMB<R KIT 1In PLASTIC 138PCS (20Y523)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y508 (20Y508)
- ZORO SELECT STENCIL NUMB & LTR KIT 1.5In BR, 92PCS (20Y503)
- ZORO SELECT No Parking Symbol stencil (20Y543)
- RAE Pavement Stencil, 4 in, Number Kit, 1/16 (STL-116-8040)
- Zoro Select Stencils