Shop All High Pressure Spray Guns & Wands
Zoro Select
Insulated Extension Lance, 36 In, 5000 psi, Inlet: 1/4 in MNPT
Mfr # AL324XX
Zoro # G2684823
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Max. Pressure 5,000 psi
- Max. Flow 10.5 gpm
- Inlet 1/4 in MNPT
- Outlet 1/4 in MNPT
Product Information
- Brand Zoro Select
- MFR # AL324XX
- Zoro # G2684823
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 36 in |
Details
Item | Insulated Extension Lance |
Max. Pressure | 5,000 psi |
Max. Flow | 10.5 gpm |
Inlet | 1/4 in MNPT |
Outlet | 1/4 in MNPT |
Max. Fluid Temp. | 302 Degrees F |
Material | Zinc-Plated Steel |
Description
Insulated Extension Lance, Length 36 in, Max. Pressure 5,000 psi, Max. Flow 10.5 gpm, Inlet 1/4 in MNPT, Outlet 1/4 in MNPT, Max. Fluid Temp. 302 Degrees F, Material Zinc-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (595553)
- BRIGGS & STRATTON Carburator Float (844546)
- XPOSE SAFETY 9 ft x 12 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-912-X)
- STICK-A-FLY JT Eaton Answer Medium Live Catch Animal Trap For Skunks 1 pk (475N)
- ZORO SELECT Telescoping Wand, 24 Ft, Fiberglass (1MDH7)
- ZORO SELECT Spray Gun, 43 3/4 in Lg, 4,500 psi Max. Pressure, 8 gpm Max. Flow, 3/8 in FNPT (MV925-LANCE)
- ZORO SELECT Extension Lance, 24 In, 4000 psi (AL248-CB)
- ZORO SELECT Insulated Extension Lance, 36 In, 5000 psi (AL361)
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL362)
- ZORO SELECT Insulated Extension Lance, 24 In, 5000 psi (AL323X)
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL325X)
- Zoro Select High Pressure Spray Guns & Wands