Shop All Insulation and Cold Protection
Zoro Select
Insulated Box Liner, 14"L, 14"W, 14"H, PK15
Mfr # 56LA26
Zoro # G1016649
product price: $37.59
/pk 15, $2.51/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poyethylene, Metalized Polyethylene
- Color Silver
- Liner Height 14 in
- Liner Width 14 in
- Recycling Information #4
Product Information
- Brand Zoro Select
- MFR # 56LA26
- Zoro # G1016649
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Liner Height | 14 in |
Liner Width | 14 in |
Liner Length | 14 in |
Box Size Compatibility | 14 in L x 14 in W x 14 in H |
Details
Material | Poyethylene, Metalized Polyethylene |
Color | Silver |
Recycling Information | #4 |
Item | Insulated Box Liner |
Type of Insulator | Insulated Box Liner |
Self Sealing | Yes |
Temperature Range | 0 Degrees to 110 Degrees F |
Min. Temperature | -60 Degrees F |
Max. Temperature | 180 Degrees F |
Liners per Case | 15 |
Specifications | FDA Compliant Materials |
Description
Insulated Box Liner, Type of Insulator Insulated Box Liner, Liner Length 14 in, Liner Width 14 in, Liner Height 14 in, Liners per Case 15, Box Size Compatibility 14 in L x 14 in W x 14 in H, Material Poyethylene, Metalized Polyethylene, Color Silver, Self Sealing Yes, Specifications FDA Compliant Materials, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature -60 Degrees F, Max. Temperature 180 Degrees F, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Heavy Duty Strapping Cart, 22-5/16" x 25" x 41-5/16", Blue/Yellow (STRAP-PS-HD)
- UNIVERSAL Copy Paper - Multipurpose Paper, White, 8-1/2in x 11in, 20 lb., 5,000 Sheets/Carton (UNV91200)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- AVERY DENNISON MARKER, MARKSALOT, REG, GN (07885)
- ZORO SELECT Insulated Box Liner, 12"L, 12"W, 12"H, PK25 (56LA24)
- ZORO SELECT Insul Box Liner, 10" L, 10" W, 10" H, PK25 (56LA22)
- ZORO SELECT Insul Box Liner, 16" L, 16" W, 16" H, PK15 (56LA27)
- ZORO SELECT Insul Box Liner, 14" L, 10" W, 10" H, PK25 (56LA25)
- ZORO SELECT Insul Box Liner, 12" L, 10" L, 9" H, PK25 (56LA23)
- ZORO SELECT Insulated Box Liner, 6" L, 6" W, 6" H, PK25 (56LA20)
- PARTNERS BRAND Insulated Box Liners, 24" x 18" x 18", Silver, 10/Case (INL2418)
- Zoro Select Insulation and Cold Protection