Shop All Insulation and Cold Protection
Zoro Select
Insul Box Liner, 12" L, 10" L, 9" H, PK25
Mfr # 56LA23
Zoro # G1016551
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poyethylene, Metalized Polyethylene
- Color Silver
- Liners per Case 25
- Max. Temperature 180 Degrees F
- Recycling Information #4
Product Information
- Brand Zoro Select
- MFR # 56LA23
- Zoro # G1016551
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Box Size Compatibility | 12 in L x 10 in W x 9 in H |
Liner Width | 10 in |
Liner Height | 9 in |
Liner Length | 12 in |
Details
Material | Poyethylene, Metalized Polyethylene |
Color | Silver |
Liners per Case | 25 |
Max. Temperature | 180 Degrees F |
Recycling Information | #4 |
Self Sealing | Yes |
Temperature Range | 0 Degrees to 110 Degrees F |
Type of Insulator | Insulated Box Liner |
Min. Temperature | -60 Degrees F |
Specifications | FDA Compliant Materials |
Item | Insulated Box Liner |
Description
Insulated Box Liner, Type of Insulator Insulated Box Liner, Liner Length 12 in, Liner Width 10 in, Liner Height 9 in, Liners per Case 25, Box Size Compatibility 12 in L x 10 in W x 9 in H, Material Poyethylene, Metalized Polyethylene, Color Silver, Self Sealing Yes, Specifications FDA Compliant Materials, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature -60 Degrees F, Max. Temperature 180 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL INKZALL Orange Liquid Paint Marker (48-22-3771)
- OHAUS In Use Cover, Valor 7000 (30037445)
- EUREKA Giant Character Snoopy and Dog House Bulletin Board Set (847611)
- REDIFORM Rediform REDC181721A 8.5 x 11 in. Magnetic Monthly Wall Calendar (REDC181721A)
- ZORO SELECT Insul Box Liner, 10" L, 10" W, 10" H, PK25 (56LA22)
- ZORO SELECT Insulated Box Liner, 14"L, 14"W, 14"H, PK15 (56LA26)
- ZORO SELECT Insulated Box Liner, 12"L, 12"W, 12"H, PK25 (56LA24)
- ZORO SELECT Insul Box Liner, 18" L, 12" W, 12" H, PK25 (56LA28)
- ZORO SELECT Insulated Box Liner, 8" L, 8" W, 8" H, PK25 (56LA21)
- ZORO SELECT Insul Box Liner, 16" L, 16" W, 16" H, PK15 (56LA27)
- ZORO SELECT Insul Box Liner, 14" L, 10" W, 10" H, PK25 (56LA25)
- Zoro Select Protective Packaging