Shop All Stainless Steel Pipe Fittings
Zoro Select
Instrumentation Cap, 304 SS, 3/8
Mfr # ZUSA-PF-7908
Zoro # G700420822
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Cap
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Female NPT
- Standards ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
- Max. Steam Pressure 4,770 psi
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7908
- Zoro # G700420822
- UPC # 193005127411
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Diameter | 1 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 1 in |
Details
Specific Fitting Shape | Hex Head Cap |
Pipe Fitting Material | Stainless Steel |
Fitting Connection Type | Female NPT |
Item | Instrumentation Cap |
Standards | ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3 |
Max. Steam Pressure | 4,770 psi |
Material Grade | 304 |
Magnetic | No |
Plug Drive Style | 0.59 in Hex |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Maximum Operating Pressure | 4,900 psi |
Description
Hex Head Cap, 3/8 in Nominal Pipe Size, Stainless Steel, 304, Female NPT, 1 in Outside Diameter, 1 in Overall Length, 4,900 psi Maximum Operating Pressure, 4,770 psi Max. Steam Pressure, Plug Drive Style 0.59 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS HVY DTY GRATE SQ 12 in. GRN (1212)
- KOHLER Trim, 4-9/16" L, Metal (K-TS8981-4-CP)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172P-4-4)
- CASTELLO USA 71" L, 31.5" W, White, Solid Surface (CB-GM-8005)
- ZORO SELECT 1" FNPT 304 SS Cap (40RDC111N010)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, BSPP x NPT (ZUSA-PF-8965)
- ZORO SELECT 304 Stainless Steel Square Head Plug, 1/2 in Fitting Pipe Size, Male NPT, Class 150 (40SQ112N012)
- ZORO SELECT 3" FNPT 316 SS Threaded Coupling (60FC111N030)
- ZORO SELECT Street 90 deg, 2"150,304, Thrd Heavy (4381033080)
- ZORO SELECT 2-1/2" FNPT 304 SS Union (400U111N212)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- Zoro Select Stainless Steel Pipe Fittings