Shop All Utility Carts
Zoro Select
Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb
Mfr # IC24365PU95
Zoro # G6974667
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 66 1/2 in
- Overall Width 36 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # IC24365PU95
- Zoro # G6974667
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 48 in |
Overall Length | 66 1/2 in |
Overall Width | 36 1/2 in |
Caster Dia. | 5 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Overall Depth | 40" |
Caster Width | 1 1/4 in |
Handle Height | 34 in |
Top Shelf Height | 34 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 66 1/2 in x 36 1/2 in x 48 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Width | 1 1/4 in |
Description
Instrument Cart with Flush Metal Shelves, Load Capacity 1,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 1/2 in, Overall Width 36 1/2 in, Number of Shelves 2, Capacity per Shelf 500 lb, Distance Between Shelves 25 1/4 in, Shelf Length 36 in, Shelf Width 24 in, Includes Locking Storage Drawer, Non Marking Bumpers, Wood Top Shelf, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Flat Electrical Cable, PVC, 12/4c, 1 Ft L (GR70041404)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Red, 38-2/5L x 28-9/10W x 33H (800314RD)
- ZEELINE Dolly with Steel Casters Up to 200 Pounds (ZE120-S)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Color: Orange (31-CV-1375O)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 3 Shelves, 400 lb (HE34-B)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4824-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-2448-4-3K-95)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT34)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3048-2-95)
- LUXOR Cart, 1Tub Shelf, 1Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC21-B)
- Zoro Select Utility & Storage Carts