Shop All Protective Packaging Foam
Zoro Select
Instant Foam 18" x 24", Pk30
Mfr # 2CXC5
Zoro # G3075107
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Instant Foam Type Instant Foam without Warming System
- Length 18"
- Bag Width 10 1/4 in
- Width 24"
- Bag Length 15 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2CXC5
- Zoro # G3075107
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 18" |
Bag Width | 10 1/4 in |
Width | 24" |
Bag Length | 15 1/2 in |
Carton Width | 10" |
Carton Length | 16" |
Carton Height | 5" |
Details
Item | Instant Foam Packaging |
Instant Foam Type | Instant Foam without Warming System |
Bag Number | 40 |
Bags per Case | 30 |
Description
Instant Foam Packaging, Instant Foam Type Instant Foam without Warming System, Bag Width 10 1/4 in, Bag Length 15 1/2 in, Bag Number 40, Bags per Case 30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 14" x 9", Kraft, 25/Bundle (11R369)
- GLOBAL INDUSTRIAL Steel Magnetic Dry Erase White Board, 48 x 36 (B880024)
- RITE IN THE RAIN Maxi Notebook, 42 Sheets, Black Cover (773-MX)
- SMART-JET Ink Cartridge, Black (82706)
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- ZORO SELECT Foam Pouch, GP, 18" L, 24" W, PK75 (56KZ93)
- ZORO SELECT Foam Cord, 30 ft. L, 1/2" dia., Black (ZUSA287500-30)
- ZORO SELECT Foam Cord, 25 ft. L, 1/8" dia., Black (ZUSABSR-C-1)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY86)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ09)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- Zoro Select Protective Packaging Foam