Shop All Tags
Zoro Select
Inspection Record Tag, Black/Yellow, PK25
Mfr # 41CN15
Zoro # G0386666
original price:
$14.59
9% off
new price: $13.15
/pk 25, $0.53/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Shape Rectangle
- Reverse Side Legend Date / By
Product Information
- Brand Zoro Select
- MFR # 41CN15
- Zoro # G0386666
- UPC # 846642046477
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 6 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6 in, Fastener Type Beaded Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (PSTAGBPU11)
- BULLARD Fire Helmet, Blue, Thermoplastic (FHBLR)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 11 (97-631)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 170 (B30-263-595-NFPA)
- ZORO SELECT Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV6)
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (2RMV3)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Round, PK100 (41881)
- ZORO SELECT Tag, Eye Wash Station Inspection, 2 7/8 in W x 5 3/4 in H, Paper, White/Green Header, Pack of 25 (32KL10)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40029)
- ZORO SELECT Door Knob Hgr Tag, 9 x 4 In, Bk/Orn, PK10 (3XCX9)
- C.H. HANSON Blk Tag, 1 x 1 In, Brs, Rnd, PK25 (42822)
- Zoro Select Tags