Shop All Door Bottoms
This Product is Discontinued
Zoro Select
Insert Size 15/32", 1-1/2"H x 3'L, Alum. Door Bottom (Discontinued)
Mfr # 2RRJ3
Zoro # G3203164
This Product is Discontinued
Key Features
- Length 36 in
- Color Silver
- Standards UL
- Flange Material Aluminum
- Flange Thickness 1 59/64 in
Product Information
- Brand Zoro Select
- MFR # 2RRJ3
- Zoro # G3203164
- UPC # 190735450581
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Flange Height | 1 1/2 in |
Insert Size | 15/32 in |
Details
Color | Silver |
Standards | UL |
Flange Material | Aluminum |
Flange Thickness | 1 59/64 in |
Insert Material | Vinyl |
Item | Door Bottom |
Description
Door Bottom, Insert Size 15/32 in, Flange Height 1 1/2 in, Length 36 in, Insert Material Vinyl, Color Silver, Flange Material Aluminum, Flange Thickness 1 59/64 in, Standards UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.