Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Prewinder, M6 x 1.0
Mfr # 3520-6.00HIP
Zoro # G1594503
original price:
$69.00
5% off
new price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size M6 x 1
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- Thread Type Metric Coarse
Product Information
- Brand Zoro Select
- MFR # 3520-6.00HIP
- Zoro # G1594503
- UPC # 932651806581
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M6 x 1 |
Overall Length | 8 in |
Compatible Internal Thread Size | M6 |
Compatible Insert Diameter | 6 mm |
Compatible Insert Length | 6 mm, 9 mm, 12 mm |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
Thread Type | Metric Coarse |
Material | Steel |
For Use With | Wire Thread Inserts |
Compatible Insert Style | Tanged |
Power Source | Manual |
Compatible Insert Type | Helical Inserts |
Compatible Thread Type | Coarse |
Compatible Insert Material | 18-8 Stainless Steel |
Tool Type | Prewinder Type II |
Compatible Thread Direction | Right Hand |
System of Measurement | Metric |
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 6 mm, Compatible Insert Length 6 mm, 9 mm, 12 mm, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M6, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Metric, Tool Type Prewinder Type II, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (KTI-28118)
- PELICAN Olive Drab Green Protective Case, 10.62"L x 9.68"W x 4.87"D (1200NF)
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 2 (M2O09084KIT)
- BON TOOL Step Tool, Outside 6" X 2 1/2", 1/4" Radius Wood Handle (12-515)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-20 (3532-1/4HIP)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- ZORO SELECT Head Set, 5/16-18, 2.5in, FLEX-5P/S (FL5-HS-3118)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- ZORO SELECT Insert Install Tool, Prewinder, 1/2-13 (3532-1/2HIP)
- E-Z LOK M6 Hex Drive Installation Tool for Threaded Inserts (9000)
- Zoro Select Fastening Tools