Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Prewinder, 10-32
Mfr # 3534-10GHIP
Zoro # G2450174
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 10-32
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- Thread Type UNF
Product Information
- Brand Zoro Select
- MFR # 3534-10GHIP
- Zoro # G2450174
- UPC # 9326518066606
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-32 |
Compatible Insert Diameter | 3/16 in |
Compatible Insert Length | 3/16 in, 9/32 in, 3/8 in |
Overall Length | 8 in |
Compatible Internal Thread Size | #10-32 |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
Thread Type | UNF |
For Use With | Wire Thread Inserts |
Material | Steel |
Power Source | Manual |
Compatible Thread Direction | Right Hand |
Compatible Insert Type | Helical Inserts |
Tool Type | Prewinder Type II |
System of Measurement | Inch |
Compatible Thread Type | Fine |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Style | Tanged |
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 3/16 in, Compatible Insert Length 3/16 in, 9/32 in, 3/8 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #10-32, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Repair Kit For 12500C 1/2 in Drive Low Profile Ratchet (12500C-RKIT)
- DRILLCO HSS Taper Taps H-3, 1/4-20, 12PK (20E116CT)
- DEWALT 3/8" x 16" x 18" High Impact Carbide SDS+ (DW5531)
- MK DIAMOND PRODUCTS Tile Saw, 10" dia. Blade, 1.7 HP, 120VAC (171231)
- ZORO SELECT Mandrel, Coarse, 8-32, For Use With 5TUR2 (5TUV4)
- ZORO SELECT Head Set, 10-24, 1.75in, SSG-802 (HS-1024)
- ZORO SELECT Insert Install Tool, Prewinder, 4-40 (3532-4GHIP)
- ZORO SELECT Head Set, 1/4-20, 2.00 in., DRHT/DLHT (MHS-2520)
- ZORO SELECT Thread Insert Tool, Steel, 3 3/4" L (217-072558)
- ZORO SELECT Head Set, 4-40, 1.50in, SSG-801 (HS-0440)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- Zoro Select Fastening Tools