Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Mandrel, M24 x 3.0
Mfr # 3520-24.00HIP
Zoro # G0243792
original price:
$19.99
10% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Mandrel Type III
- Use With Internal Thread Size M24 x 3
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Material Steel
- For Use With Wire Thread Inserts
Product Information
- Brand Zoro Select
- MFR # 3520-24.00HIP
- Zoro # G0243792
- UPC # 9326518121411
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M24 x 3 |
Compatible Internal Thread Size | M24 |
Details
Item | Insert Installation Tool |
Type | Threaded Mandrel Type III |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Material | Steel |
For Use With | Wire Thread Inserts |
Thread Type | Metric |
Tool Type | Threaded Mandrel Type III |
System of Measurement | Metric |
Compatible Insert Type | Helical Inserts |
Compatible Thread Type | Coarse |
Description
Insert Installation Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M24, Compatible Thread Type Coarse, Material Steel, System of Measurement Metric, Tool Type Threaded Mandrel Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Steel (AM4PBCG)
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-12 (DWT55000)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader (39185)
- CRAFTSMAN Wrenches, 10mm 72 Tooth 12 Point Metric (CMMT42421)
- ZORO SELECT Internal thread repair tool with 3-3/4 - 4-1/4" capacity (NES29)
- ZORO SELECT Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 (5PWZ4)
- ZORO SELECT Head Set, 8-32, 1.50in, SSG-801 (HS-0832)
- ZORO SELECT Mandrel, Coarse, 10-24, Use With 5TUW7 (5PWZ9)
- ZORO SELECT Insert Tool, Key Locking, 3/8, 7/16, M10 (5XA43)
- ZORO SELECT Head Set, M3, 30mm, SSG-801 (HS-M3)
- E-Z LOK 3/4-10 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-9 (500-9)
- Zoro Select Thread Insert Tools