Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Key Locking, 1/4In, M6
Mfr # 5XA41
Zoro # G1853704
original price:
$21.31
9% off
new price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 1/4 in, M6
- Application For Installation of Key Locking Inserts
- Material Steel
- Compatible Insert Type Key Locking Inserts
- Overall Length 2 in
Product Information
- Brand Zoro Select
- MFR # 5XA41
- Zoro # G1853704
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/4 in, M6 |
Overall Length | 2 in |
Compatible Internal Thread Size | 1/4", M6 |
Compatible External Thread Size | 1/4", M6 |
Details
Item | Insert Installation Tool |
Application | For Installation of Key Locking Inserts |
Material | Steel |
Compatible Insert Type | Key Locking Inserts |
Compatible Thread Direction | Right Hand |
Tool Type | Insert Installation Tool |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Style | 4 Keys |
System of Measurement | Inch/Metric |
Description
Insert Installation Tool, Compatible External Thread Size 1/4 In., M6, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style 4 Keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size 1/4 In., M6, Compatible Thread Direction Right Hand, Material Steel, Overall Length 2 in, System of Measurement Inch/Metric, Tool Type Insert Installation Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/4" x 1" Annular Cutter (49-59-2025)
- WESTWARD 3/8 in Drive, 1" Hex SAE Socket, 6 Points (53YT48)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWG2)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792699)
- ZORO SELECT External thread repair tool with 11/16 - 1-1/2" capacity (NES2)
- ZORO SELECT Thread Insert Tool, Steel, 3 3/4" L (217-072558)
- ZORO SELECT Hand Tool, 3/8-16, 3/8-24, 2.50in, RNHT (RNHT-37 KIT)
- ZORO SELECT Internal thread repair tool with 2-3/4 - 3-3/16" capacity (NES27)
- ZORO SELECT External thread repair tool with 5/32 - 3/4" capacity (NES1A)
- ZORO SELECT Head Set, 5/16-18, 2.5in, FLEX-5P/S (FL5-HS-3118)
- RECOIL Recoil Installation, Tng Break Tool, No. 4 (50077-0)
- Zoro Select Fastening Tools