Shop All Thermowells
Zoro Select
Industrial Thermowell, Lagging, 316SS
Mfr # 24C482
Zoro # G4652487
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1-1/4-18 Straight
- Stem Length 6 in
- Process Connection 3/4 in MNPT
- Insertion Length 6 in
- Material 316 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 24C482
- Zoro # G4652487
- UPC # 190735433263
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1-1/4-18 Straight |
Stem Length | 6 in |
Insertion Length | 6 in |
Bore Dia. | 0.44 in |
Shank Dia. | 0.62 in |
Socket Length | 6.5 in |
For Stem Length | 6 in |
For Thermometer Thread Size | 1 1/4 in |
Thread Size | 3/4 in |
For Stem Diameter | 15/32 in |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Straight, 3/4 in MNPT, Insertion Length 6 in, For Stem Length 6 in, Neck Extension 4 1/4 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (45W1000 H 02L XZG 200#)
- STARRETT Handle Only (124H)
- DICKEY-JOHN Grain Moisture Tester, Bench (GAC2100AGZSG1)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254S-01)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C469)
- ZORO SELECT Industrial Thermowell, 304SS, 1-1/4-18 (24C511)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C518)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C465)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C487)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C471)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C515)
- Zoro Select Thermowells