Shop All Thermowells
Zoro Select
Industrial Thermowell, 304SS, 1-1/4-18
Mfr # 24C508
Zoro # G4650204
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1-1/4-18 Straight
- Stem Length 6 in
- Process Connection 3/4 in MNPT
- Insertion Length 6 in
- Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 24C508
- Zoro # G4650204
- UPC # 190735433508
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1-1/4-18 Straight |
Stem Length | 6 in |
Insertion Length | 6 in |
Bore Dia. | 0.44 in |
Shank Dia. | 0.62 in |
Socket Length | 6.5 in |
For Stem Length | 6 in |
Thread Size | 3/4 in |
For Thermometer Thread Size | 1 1/4 in |
For Stem Diameter | 15/32 in |
Description
Threaded Thermowell, 304 Stainless Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 6 in, For Stem Length 6 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PFQ1226)
- EXTECH Pipe Clamp Temp Probe, -4 to 450 Deg F (TP400)
- JONES STEPHENS Gas Test Gauge Assembly, 200 PSI (G64200)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Red (DPG-006)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C464)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C516)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C458)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C456)
- ZORO SELECT Bimetal Thermowell, Carbon Steel1/2 NPSM (24C478)
- ZORO SELECT Industrial Thermowell, 316SS, 5/8-18 UNF (24C479)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N124N-14)
- Zoro Select Thermowells