Shop All Liquid In Glass Thermometers
Zoro Select
Industrial Thermometer, 30 to 180 F
Mfr # 4LZP8
Zoro # G0259436
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insertion Length 5 in
- Stem Length 6 in
- Accuracy +/-1%
- Temp. Range (F) 30 Degrees to 180 Degrees F
- Scale Divisions 2 Degrees
Product Information
- Brand Zoro Select
- MFR # 4LZP8
- Zoro # G0259436
- UPC # 190735515129
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Insertion Length | 5 in |
Stem Length | 6 in |
Connection Size | 1-1/4-18 |
Stem Dia. | 0.44 in |
Scale Length | 9 in |
Thermometer Thread Size | 1 1/4 in |
Description
Industrial Glass Thermometer, 30 Degrees to 180 Degrees F/0 Degrees to 80 Degrees C, 1 1/4 In.-18 Male UNEF, Adjustable-Angle, 9 in Scale Length, Shank Type Straight, Blue, 2 Degrees F/1 Degrees C Graduations, Liquid-in-Glass
Restrictions
- Hazardous material
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WGTC Differential Pressure Gauge, 0 to 300 psi (251L4PGW)
- REED INSTRUMENTS Noise Dosimeter (R8085)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8"CBM, SS (PRO-302D-208F-01)
- SPAN Pressure Gauge, 0 to 400 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-400 BAR-G)
- ZORO SELECT Industrial Thermometer, 30 to 300 F (4PRT4)
- ZORO SELECT Industrial Thermometer, 30 to 240 F (4PRT3)
- ZORO SELECT Industrial Thermometer, 50 to 550 F, Stem Length: 6 in (4PRT6)
- ZORO SELECT Glass Pocket Thermometer, -30 to 120F (6DKC9)
- ZORO SELECT Compact Thermometer, 30 to 240 F, Lower (4PRU1)
- ZORO SELECT Industrial Thermometer, -40 to 110 F (4LZN6)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 230F (B230FW3BLSSC)
- Zoro Select Liquid In Glass Thermometers