Shop All Ladder Accessories
Zoro Select
Industrial Stairway Legs, 91"H, For 98" Rise Stairways, Set of 4
Mfr # IS98-36 4 LEGS
Zoro # G2294796
product price: $434.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Key Features
- Number of Steps 4
- Overall Height 91 in
- Includes Stairway Leg
- Platform Height 98 in
- Number of Legs 4
Product Information
- Brand Zoro Select
- MFR # IS98-36 4 LEGS
- Zoro # G2294796
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 91 in |
Platform Height | 98 in |
Details
Number of Steps | 4 |
Includes | Stairway Leg |
Item | Stairway Leg |
Number of Legs | 4 |
Description
Stairway Leg, Overall Height 91 in, Platform Height 98 in, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Underside Foot (MH12R95905G)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 100' (SFC4W-10AWG-100)
- GREAT LAKES INDUSTRY Torque Limiter, 3/4in Bore Dia. (250 x .750)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly with 3" Rubber Wheels - 840 Lbs Cap. (56403OH)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L x 3 in. W (63A4L125-48.75)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 10 in. W (3241514-TRD30)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel (3252014-10)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 11Gauge (6211F-3X10)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 12 in. W (3251514-TRD24)
- ZORO SELECT Anti-Slip Channel, 144in.L, 12 Gauge, 2in.H (3252012-12)
- WERNER Foot Assembly Kit (21-2)
- Zoro Select Ladders