Shop All Ladder Accessories
Zoro Select
Industrial Stairway Legs, 63"H, For 70" Rise Stairways, Set of 4
Mfr # IS70-36 4 LEGS
Zoro # G2288800
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Steps 4
- Overall Height 63 in
- Includes Stairway Leg
- Platform Height 70 in
- Number of Legs 4
Product Information
- Brand Zoro Select
- MFR # IS70-36 4 LEGS
- Zoro # G2288800
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 63 in |
Platform Height | 70 in |
Details
Number of Steps | 4 |
Includes | Stairway Leg |
Item | Stairway Leg |
Number of Legs | 4 |
Description
Stairway Leg, Overall Height 63 in, Platform Height 70 in, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Forklift Beam, Swivel Hook, Cap 4000 lb. (10S-2-20)
- ZORO SELECT Roller (D603)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Yel (DT752YRT)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 13 Gauge (61G13102-TRD48)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 10 in. W (3241514-TRD48)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L x 3 in. W (63A4L125-48.75)
- ZORO SELECT Anti-Slip Bar, Aluminum, 17 in. L (6926T-A-17)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, 16 Gauge (63S4L16-48.75)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 11Gauge (6211F-3X10)
- NO BULL PRODUCTS No Bull Stabilizer Bumpers, 30PK (HW-001-009)
- Zoro Select Ladders