Shop All Ladder Accessories
Zoro Select
Industrial Stairway Legs, 49"H, For 56" Rise Stairways, Set of 2
Mfr # IS56-36 2 LEGS
Zoro # G2294866
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Steps 2
- Overall Height 49 in
- Includes Stairway Leg
- Platform Height 56 in
- Number of Legs 2
Product Information
- Brand Zoro Select
- MFR # IS56-36 2 LEGS
- Zoro # G2294866
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 49 in |
Platform Height | 56 in |
Details
Number of Steps | 2 |
Includes | Stairway Leg |
Item | Stairway Leg |
Number of Legs | 2 |
Description
Stairway Leg, Overall Height 49 in, Platform Height 56 in, Number of Legs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 20 ft Hoist Lift (JLP-150A-20)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Yel (CL1385DDYT)
- ZORO SELECT Solid Wheel, Ribbed, 13-5/8" Dia., 3-1/4" W (53CM62)
- SERCO Lip Extension Springs, Spring (Booster) (333-030)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 13 Gauge (61G13102-TRD48)
- ZORO SELECT Anti-Slip Channel, Diamond, 10 in. W, Steel (3241514-12)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 10 in. W (3241514-TRD30)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, Gauge (63S3L16-48.75)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel, 2 in. H (3252012-10)
- ZORO SELECT Anti-Slip Channel, Diamond, 14 Gauge (3242014-10)
- WERNER Lock Flipper Kit (29-1)
- Zoro Select Ladders