Shop All Ladder Accessories
Zoro Select
Industrial Stairway Legs, 42"H, For 49" Rise Stairways, Set of 2
Mfr # IS49-36 2 LEGS
Zoro # G2288819
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Steps 2
- Overall Height 42 in
- Includes Stairway Leg
- Platform Height 49 in
- Number of Legs 2
Product Information
- Brand Zoro Select
- MFR # IS49-36 2 LEGS
- Zoro # G2288819
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 42 in |
Platform Height | 49 in |
Details
Number of Steps | 2 |
Includes | Stairway Leg |
Item | Stairway Leg |
Number of Legs | 2 |
Accessory Type | Stairway Leg |
Description
Stairway Leg, Overall Height 42 in, Platform Height 49 in, Number of Legs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Webbing Spools, 1 in., Nylon, Blue (WB254TT06091)
- HONEYWELL Thermostat Guard with Inner Shelf, Plastic (CG-512A)
- TIVOLI 8 ft Fiberglass Platform Stepladder (PROPF11/8)
- BIL-JAX Trash Chute Kit - 50' (0086-079-50)
- ZORO SELECT Anti-Slip Channel, 144in.L, 12 Gauge, 2in.H (3252012-12)
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 17 in. L (6926T-T304-17)
- ZORO SELECT Anti-Slip Channel, 144 in. L, Grip, 5 in. W (61G13515-12)
- ZORO SELECT Anti-Slip Channel, 12 in. W, Pregalvanized (3251514-10)
- ZORO SELECT Anti-Slip Channel, 120 in.L x 18 in. W (61G131815-10)
- ZORO SELECT Anti-Slip Channel, Diamond, 14 Gauge (3242014-10)
- LITTLE GIANT LADDERS Magnetized Project Tray (15012)
- Zoro Select Ladders