Shop All Ladder Accessories
Zoro Select
Industrial Stairway Legs, 35"H, For 42" Rise Stairways, Set of 4
Mfr # IS42-36 4 LEGS
Zoro # G2289449
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Steps 4
- Overall Height 35 in
- Includes Stairway Leg
- Platform Height 42 in
- Number of Legs 4
Product Information
- Brand Zoro Select
- MFR # IS42-36 4 LEGS
- Zoro # G2289449
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 35 in |
Platform Height | 42 in |
Details
Number of Steps | 4 |
Includes | Stairway Leg |
Item | Stairway Leg |
Number of Legs | 4 |
Accessory Type | Stairway Leg |
Description
Stairway Leg, Overall Height 35 in, Platform Height 42 in, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 7 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7304)
- HAMILTON V Groove Wheel, 6X2, 1Rb (W-6-V-1)
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (ER1ES155715)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R3232A3E30B4W4C1P6)
- ZORO SELECT Anti-Slip Channel, 24 in. W, Pregalvanized (32102014-10)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 10 in. W (3241514-TRD48)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, Gauge (63S3L16-48.75)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L x 2 in. H (61G13122-TRD36)
- ZORO SELECT Anti-Slip Channel, 144 in. L, Grip, 5 in. W (61G13515-12)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 10 in. W (3241512-10)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 16inW (WLSR001166)
- Zoro Select Ladders