Shop All Ladder Accessories
Zoro Select
Industrial Stairway Legs, 112"H, For 119" Rise Stairways, Set of 2
Mfr # IS119-36 2 LEGS
Zoro # G2296458
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Number of Steps 2
- Overall Height 112 in
- Includes Stairway Leg
- Platform Height 119 in
- Number of Legs 2
Product Information
- Brand Zoro Select
- MFR # IS119-36 2 LEGS
- Zoro # G2296458
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 112 in |
Platform Height | 119 in |
Details
Number of Steps | 2 |
Includes | Stairway Leg |
Item | Stairway Leg |
Number of Legs | 2 |
Description
Stairway Leg, Overall Height 112 in, Platform Height 119 in, Number of Legs 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Control Assy, Mfr. No. GH3.8, GH5.6 (32237GT)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3 Shelves, 1200 lb (3LG2448BRK)
- COTTERMAN Track Section, 3 ft., Steel (GT1003-ST-KIT)
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Offset (1NWZ5)
- ZORO SELECT Anti-Slip Channel, 24 in. W, Pregalvanized (32102014-10)
- ZORO SELECT Anti-Slip Channel, Diamond, Steel, 2 in. H (3252012-10)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 84 in.L (6926T-1875-84)
- ZORO SELECT Anti-Slip Channel, 144 in. L, Grip, 5 in. W (61G13515-12)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 11Gauge (6211F-3X10)
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 84 in. L (6926T-T304-84)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- Zoro Select Ladder Accessories