Shop All Platform Steps & Stair Units
Zoro Select
Industrial Stairway, 9 Steps, 70" Rise, 85.5" Run, 36"W Serrated Tread
Mfr # IS70-36
Zoro # G3324651
product price: $1,336.99
/ea
Item requires special delivery charges. A $3,000.00 per item surcharge will be applied.
$1,336.99
Free 30-Day Returns
Key Features
- Top Step Height 63 in
- Number of Steps 10
- Step Width 36 in
- Step Tread Serrated
- Overall Height 70 in
Product Information
- Brand Zoro Select
- MFR # IS70-36
- Zoro # G3324651
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Top Step Height | 63 in |
Step Width | 36 in |
Overall Height | 70 in |
Overall Width | 39 in |
Handrail Height | 36 in |
Base Depth | 85 1/2 in |
Step Depth | 9 1/2 in |
Details
Number of Steps | 10 |
Step Tread | Serrated |
Item | Stair Unit |
Load Capacity | 1,000 lb |
Material | Carbon Steel |
Climbing Angle | 36 Degrees |
Color | Gray |
Ladder Tread | Serrated |
Handrails Included | Yes |
Standards | Osha |
Description
Stair Unit, Material Carbon Steel, Number of Steps 10, Handrails Included Yes, Load Capacity 1,000 lb, Climbing Angle 36 Degrees , Step Tread Serrated, Step Width 36 in, Step Depth 9 1/2 in, Base Depth 85 1/2 in, Overall Height 70 in, Color Gray, Standards OSHA, Overall Width 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- KEN-TOOL Haldex Slack Adjuster Tool, 33205 (KEN33205)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 19BF (K40P19)
- MAGLINER Axle Cotter Pin Kit PK50 (190101K)
- ZORO SELECT Industrial Stairway, 6 Steps, 49" Rise, 57" Run, 36"W Serrated Tread (IS49-36)
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- ZORO SELECT Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread (IS56-36)
- ZORO SELECT Industrial Stairway, 12 Steps, 91" Rise, 114" Run, 36"W Serrated Tread (IS91-36)
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread (IS105-36)
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- Zoro Select Configurable Platform Systems