Shop All Industrial Markers
Zoro Select
Industrial Marker, Jumbo Tip, Black Color Family, Ink
Mfr # 19N841
Zoro # G5201743
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Xylene-Free
- Green Environmental Attribute Xylene and Toluene-Free
- Marker Type Permanent
- Max. Temp. 95 Degrees F
- Tip Material Felt
Product Information
- Brand Zoro Select
- MFR # 19N841
- Zoro # G5201743
- UPC # 190735397572
- Country of Origin India
- Category Industrial Markers
Dimensions
Tip Size | Extra Bold |
Marking Tool Tip Size Group | Jumbo |
Description
Industrial Marker, Actuation Type Valve, Compatible Surfaces Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Rubber, Wood, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 95 Degrees F, Maximum Performance Temperature 95 Degrees F, Paint Marker Format Marker, Pigment Base Type Solvent, Pigment Color Black, Pigment Material Paint, Pigment Permanence Permanent, Product Type Liquid Paint Marker
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, X-Large (55564)
- SHARPIE Gold Sharpie Marker, Gold, PK12, 12 PK (1823887)
- OHAUS Calibration Weight, 1000g, Stainless Steel (80850128)
- ZORO SELECT Industrial Marker, Jumbo Tip, White Color Family, Ink (19N842)
- ZORO SELECT Industrial Marker, Jumbo Tip, Red Color Family, Ink (19N836)
- ZORO SELECT Paint Marker, Medium Tip, White Color Family, Paint, 4 PK (3MHA3)
- ZORO SELECT Paint Marker, Medium Tip, Yellow Color Family, Paint, 4 PK (3MHA4)
- ZORO SELECT Industrial Marker, Jumbo Tip, Orange Color Family, Ink (19N837)
- ZORO SELECT Industrial Marker, Jumbo Tip, Green Color Family, Ink (19N839)
- MARKAL Lumber Crayon, Large Tip, White Color Family, Clay, 12 PK (80350)
- Zoro Select Industrial Markers