Shop All Mini and Specialty Flashlights
Zoro Select
Industrial Flashlight, LED, Black
Mfr # 40KG23
Zoro # G2042979
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size 3.7V
- Flashlight Grouping Type Inspection Flashlight
- Number of Batteries 2
- Lumens Range 130 to 160
Product Information
- Brand Zoro Select
- MFR # 40KG23
- Zoro # G2042979
- UPC # 190735826188
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | 3.7V |
Length | 6.37 in |
Battery Size | 18650 |
Overall Length | 6 3/8 in |
Description
UV Inspection Light, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 2, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 90 m, Maximum Brightness 160 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 6.06 lb., Charger Style Included Charging Base and Adaptor, Includes Charger No, Beam Focus Adjustable, Special Operating Modes No Special Light Output
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- ILC Replacement for Osram Sylvania Dulux El20w/e27/220v replacement light bulb lamp (DULUX EL20W/E27/220V OSRAM SYLVANIA)
- ILC Replacement for Athalon F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS ATHALON)
- SYLVANIA LED8.5A19F83510YVRP (79702)
- ZORO SELECT Inspection Flashlight, LED, 6.90" L, 230 lm (41-2621)
- ZORO SELECT VALUE BRAND 15 Lumens, LED Blue Clip-on Light (5RHT1)
- ZORO SELECT VALUE BRAND LED 3 Lumens Silver Inspection Penlight (2XTH1)
- LUMAPRO Flashlight, LED, 210 Lumens (49XX94)
- PRIME-LINE LED Flashlight and Lantern with Lanyard, Varied Colors, Aluminum Const (ST50100)
- MAGLITE Industrial Mini Flashlight, Incand, Silver (K3A106K)
- NITECORE LA10 Mini 135 Lumen Lantern - 1xAA (LA10)
- Zoro Select Mini and Specialty Flashlights