Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Indoor/Outdoor Convex Mirror, 12 in dia (Discontinued)
Mfr # SCVO-12Z-PB-VT
Zoro # G1150601
This Product is Discontinued
Key Features
- Viewing Angle 160 Degrees
- Mirror Shape Round
- Includes Mounting Hardware Yes
- Backing Material Plastic
- Includes Single "Z" Mounting Bracket
Product Information
- Brand Zoro Select
- MFR # SCVO-12Z-PB-VT
- Zoro # G1150601
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 12 in |
Details
Viewing Angle | 160 Degrees |
Mirror Shape | Round |
Includes Mounting Hardware | Yes |
Backing Material | Plastic |
Item | Indoor/Outdoor Convex Mirror |
Includes | Single "Z" Mounting Bracket |
Mirror Environment | Outdoor |
Mirror Material | Acrylic |
Mounting Bracket Type | Z Bracket |
Approximate Viewing Distance | 15 ft |
Rim Material | Vinyl Coated Aluminum |
Mirror Style | Convex Mirror |
Description
Indoor/Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 12 in, Viewing Angle 160 Degrees , Mounting Bracket Type Z Bracket, Approximate Viewing Distance 15 ft, Includes Mounting Hardware Yes, Mirror Environment Outdoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.