Shop All Safety and Security Mirrors
Zoro Select
Indoor Convex Mirror, 26 in dia, Acrylic
Mfr # SCVI-26T
Zoro # G4043374
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Backing Material Hardboard
- Mirror Environment Indoor
- Approximate Viewing Distance 26 ft
- Viewing Angle 160 Degrees
Product Information
- Brand Zoro Select
- MFR # SCVI-26T
- Zoro # G4043374
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26" |
Details
Item | Indoor Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Hardboard |
Mirror Environment | Indoor |
Approximate Viewing Distance | 26 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Bracket |
Mirror Shape | Round |
Material | Acrylic |
Features | Shatter Resistant |
Rim Material | Aluminum |
Mirror Style | Convex Mirror |
Mounting Bracket Type | Telescoping |
Description
Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Diameter 26 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 26 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Includes Mounting Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1910-HI_12x18 (T1-1910-HI_12x18)
- KONG USA Full Body Rescue Harness, Vest Style, Universal (8W3000000KK)
- CONDOR Not An Exit Sign, English, 10" W, 3-1/2" H, Plastic, Red, White (480H66)
- DUNLOP Size 9 Men's Steel Rubber Boot, Gray (8798200)
- ZORO SELECT Convex Indoor Mirror, 12 In Polycarbonate (SCVI-12Z-PC)
- ZORO SELECT Indoor Convex Mirror, 26 Dia, Acryl Hi Vis (SCVI-26T-SB)
- ZORO SELECT Qtr Dome Mirror, 18In., Scratch Res Acryl (ONV-SR-90-18)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- ZORO SELECT Half Dome Mirror, Galv. Steel, 26 in. Dia. (ONV-180-26-GB)
- ZORO SELECT Wide View Convex, 32 in., 72 ft. (SCVI-32T-7DP)
- VISION METALIZERS Round Acrylic Convex Mirror, Outdoor, 12" Dia., 160° Viewing Angle (OC1200)
- Zoro Select Traffic Safety