Shop All Faucet Repair and Maintenance
Zoro Select
Index Button, Plastic Material, PK10
Mfr # 32655
Zoro # G4759787
$0.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet and Shower Repair
- Material Plastic
- Finish Unfinished
- Material of Construction Plastic
- For Use With Most Faucets
Product Information
- Brand Zoro Select
- MFR # 32655
- Zoro # G4759787
- UPC # 091712326557
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet and Shower Repair |
Material | Plastic |
Finish | Unfinished |
Material of Construction | Plastic |
For Use With | Most Faucets |
Item | Index Button |
Description
Index Button, Finish Unfinished, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Extension (3006190)
- FISHER MFG Strainer Lock 3-1/2" For - Part# Fis22276 (FIS22276)
- LEGEND VALVE 1" F1960 PPSU PEX ELBOW (461-905)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30P-14)
- ZORO SELECT Faucet Hole Cover, Steel, Overall 1-3/4" L (30131)
- ZORO SELECT Hot Water Faucet Stem, For Aquaseal (11-4110LH)
- ZORO SELECT Splash Guard, Disposal, Black, Rubber (4FEW7)
- ZORO SELECT Cold Index Button, Plastic Material, PK10 (32653)
- ZORO SELECT Seat, Brass Material, PK10 (98366N)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0215)
- KOHLER KOHLER MIXER CAP KIT (GP77759)
- Zoro Select Faucet Repair and Maintenance