Shop All Steel Wool
Zoro Select
Ind Grade Steel Wool, Medium Coarse, PK16
Mfr # 2KJL2
Zoro # G1177827
product price: $4.25
/pk 16, $0.27/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 2
- Grade Medium Coarse
- Length 3 3/4 in
- Width 2 3/8 in
- Application Etches Metal
Product Information
- Brand Zoro Select
- MFR # 2KJL2
- Zoro # G1177827
- UPC # 190735446218
- Country of Origin China
- Category Steel Wool
Dimensions
Length | 3 3/4 in |
Width | 2 3/8 in |
Overall Width | 2 3/8 in |
Overall Length | 3 3/4 in |
Details
Item | Industrial Grade Steel Wool |
Grit | 2 |
Grade | Medium Coarse |
Application | Etches Metal |
Product Type | Steel Wool Pad |
Steel Wool Grade | Medium Coarse |
Steel Wool Grit | 2 |
Wool Material | Carbon Steel |
Description
Industrial Grade Steel Wool, Wool Material Carbon Steel, Product Type Steel Wool Pad, Steel Wool Grade Medium Coarse, Steel Wool Grit 2, Overall Length 3 3/4 in, Overall Width 2 3/8 in, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21112)
- WEILER 6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-11 UNC Nut (8106)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180319)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149139)
- ZORO SELECT Carbon Steel Wool Reel, Super Fine (2KJL4)
- ZORO SELECT Carbon Steel Wool Reel, Fine (2KJL7)
- ZORO SELECT Carbon Steel Wool Reel, Medium (2KJL8)
- ZORO SELECT Industrial Grade Steel Wool, Fine, PK16 (2KJK9)
- ZORO SELECT Industrial Grade Steel Wool, Coarse, PK16 (2KJL3)
- ZORO SELECT Ind Grade Steel Wool, Super Fine, PK16 (2KJK6)
- HOMAX Bronzewool Medium 3Pk (123101)
- Zoro Select Steel Wool