Shop All Guard Rails
Zoro Select
Impact Resistant Guard Rail
Mfr # 22DN04
Zoro # G8551182
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$118.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 9 ft 7 in
- Overall Height 4 in
Product Information
- Brand Zoro Select
- MFR # 22DN04
- Zoro # G8551182
- UPC # 190735426104
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 9 ft 7 in |
Overall Height | 4 in |
Nominal Length | 10 ft. |
Diameter | 4 x 3" |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Includes | Hardware |
Item | Guard Rail |
Number of Ribs | 0 |
Mounting Style | Bolt On |
Net Weight | 48 lb |
Finish | Powder Coat |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Safety Yellow, Overall Height 4 in, Number of Ribs 0, Overall Length 9 ft 7 in, Net Weight 48 lb, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Slotted Nut for 3/4, 1 Ton Lever Hoist (M3049005)
- LIFT-ALL Sling, Wire Rope, 15 Ft L, Vert Cap 1300 lb (14EEX15)
- ZORO SELECT Caster Brake Kit, Steel, 6" Wheel Dia. (P-WB12 060X125)
- TANIS Strip Brush, 36 In L, Overall Trim 8 In (MB703836)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 32In (5JEV7)
- ZORO SELECT Safety Railing, OAL48In, OAH42In, Alum (5NPN4)
- ZORO SELECT Guard Rail Post, Single High Corner, L 4In (5JEX5)
- ZORO SELECT Guard Rail, L68In, Bolt-On (5W805)
- ZORO SELECT Guard Rail, 10 ft. L, 15 In. H (GR-F3R-DI-10-HDG)
- ZORO SELECT Guard Rail, L80In (5AE60)
- ZORO SELECT Modular Base Unit, 10 In L x 8-5/8 H, Ylw (21XL87)
- Zoro Select Guard Rails