Shop All Key Rings
Zoro Select
ID Card Retractor, Swivel Clip
Mfr # 25DU56
Zoro # G5355673
original price:
$1.59
6% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swivel Clip
- Color Black
- Extended Length 28 19/64 in
- Fits Belts Up To 3/4 in
- Includes ID Card Swivel Clip
Product Information
- Brand Zoro Select
- MFR # 25DU56
- Zoro # G5355673
- UPC # 190735437322
- Country of Origin China
- Category Key Rings
Dimensions
Extended Length | 28 19/64 in |
Case Size | 1 1/4 in |
Details
Item | ID Card Retractor |
Type | Swivel Clip |
Color | Black |
Fits Belts Up To | 3/4 in |
Includes | ID Card Swivel Clip |
Features | Vinyl Strap |
Attachment Type | Clip |
Retraction Force | 2 oz |
Application | ID badge holder |
Construction | ABS Plastic |
Description
ID Card Retractor, Swivel Clip, Extended Length 36 In., Retraction Force 2 oz., Case Size 1-1/4 In., Ring Type Vinyl Strap, Fits Belts Up To 3/4 In., Attachment Type Clip, ABS Plastic Construction, ID badge holder, Color Black, Includes ID Card Swivel Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 8' x 6" Wide x 1/2" High Corrugated Threshold (8 FT A-80)
- MS SEDCO Multi-Mode Receiver, Plastic (CP/RX)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Black (700NDKB-48)
- ECLIPSE MAGNETICS Ceramic Magnetic Hooks, Pull Force:22lb (E881-RB)
- ZORO SELECT Belt Hook, Clip On, Silver (25PA27)
- ZORO SELECT Wrist Coil Key Ring, Blue, 10 PK (25PA30)
- ZORO SELECT Key Tag Numbered 61 to 120, White, 60 PK (33J877)
- ZORO SELECT Key Ring, Round Ring Type, 8 in Ring Size, Silver (25DU58)
- ZORO SELECT Key Cap, Assorted, 20 PK (25PA21)
- ZORO SELECT Key Box, Capacity 40 Keys (33J869)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0483-821)
- Zoro Select Key Rings