Shop All Rivet Assortments
Zoro Select
Hyundia Retainer Assortment, 405 Pc
Mfr # 8663
Zoro # G3621737
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 405
- Includes (1) Large Plastic Tray 24 Hole With Latches & Gray Lid, (10) Exterior Trim Grommets Hyundai # 87759-27000, (15) Body Side Moulding Clips Hyundai # 87756-38000, (15) Bumper & Fender Nuts Hyundai # 14913-05010, (15) Moulding Clips With Sealer Hyundai # 87756-2E000, (15) Rocker Moulding Clips Hyundai # 87758-35000, (15) Rocker Moulding Nuts Hyundai # 87758-37000, (15) Rocker Panel Clips Hyundai # 87758-3D000, (15) Side Moulding Clips With Sealer Hyundai # 87756-3D000, (15) Stainless Steel Bumper & Grille Retainer Hyundai #86593-2400, (15) Trim Panel Retainer Hyundai # 82315-27000, (15) Trim Panel Retainer Hyundai # 82315-38000, (15) Trim Panel Retainer Hyundai # 85849-3B000, (20) Body Side Moulding Clips Hyundai # 87719-3D000, (20) Fender Apron Nuts Hyundai # 86848-22000, (20) Headlight Assembly Nuts Kia # 92351-37000, (20) Hood Insulation Retainer Hyundai # 81126-37010, (20) Interior Trim Grommets Hyundai # 81385-38000, (20) Push Type Retainer Ford # MB-455-56143, (20) Push-Type Retainer GM # 96057846, (20) Rocker Moulding Nuts Hyundai # 87756-35000, (20) Wheel Guard in U in Nuts Hyundai #86825-28800, (25) Hood WeatherStrip Moulding Clips Hyundai # 8438-4A100, (25) Hood WeatherStrip Moulding Clips Hyundai # 86434-4A000, Covers Door Panel & Grommets
- Material Nylon; Stainless Steel
- Number of different sizes 23
- Number of Sizes 23
Product Information
- Brand Zoro Select
- MFR # 8663
- Zoro # G3621737
- UPC # 841213026964
- Country of Origin Korea, Republic of
- Category Rivet Assortments
Dimensions
Number of different sizes | 23 |
Number of Sizes | 23 |
Details
Item | Hyundia Retainer Assortment |
Number of Pieces | 405 |
Includes | (1) Large Plastic Tray 24 Hole With Latches & Gray Lid, (10) Exterior Trim Grommets Hyundai # 87759-27000, (15) Body Side Moulding Clips Hyundai # 87756-38000, (15) Bumper & Fender Nuts Hyundai # 14913-05010, (15) Moulding Clips With Sealer Hyundai # 87756-2E000, (15) Rocker Moulding Clips Hyundai # 87758-35000, (15) Rocker Moulding Nuts Hyundai # 87758-37000, (15) Rocker Panel Clips Hyundai # 87758-3D000, (15) Side Moulding Clips With Sealer Hyundai # 87756-3D000, (15) Stainless Steel Bumper & Grille Retainer Hyundai #86593-2400, (15) Trim Panel Retainer Hyundai # 82315-27000, (15) Trim Panel Retainer Hyundai # 82315-38000, (15) Trim Panel Retainer Hyundai # 85849-3B000, (20) Body Side Moulding Clips Hyundai # 87719-3D000, (20) Fender Apron Nuts Hyundai # 86848-22000, (20) Headlight Assembly Nuts Kia # 92351-37000, (20) Hood Insulation Retainer Hyundai # 81126-37010, (20) Interior Trim Grommets Hyundai # 81385-38000, (20) Push Type Retainer Ford # MB-455-56143, (20) Push-Type Retainer GM # 96057846, (20) Rocker Moulding Nuts Hyundai # 87756-35000, (20) Wheel Guard in U in Nuts Hyundai #86825-28800, (25) Hood WeatherStrip Moulding Clips Hyundai # 8438-4A100, (25) Hood WeatherStrip Moulding Clips Hyundai # 86434-4A000, Covers Door Panel & Grommets |
Material | Nylon; Stainless Steel |
Product Type | Push-In Rivet Assortment |
System of Measurement | Metric |
Application | Automotive |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Hyundia Retainer Assortment, Number of Pieces 405, Number of Sizes 23, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Made in North America No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMG 12PK 4 Timberlok Screw (FMTLOK04-12)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Brass Steel Flat Head Phillips Drive, 25 PK (64134)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.050.0450)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07314)
- ZORO SELECT Universal Shield Retainer Asst, 336 Pc (8601)
- ZORO SELECT Cowl Fastener Retainer Assortment, 168 Pc (8182)
- ZORO SELECT Universal Shield Retainer Asst, 311 Pc (8609)
- ZORO SELECT Toyota Retainer Assortment, 146 Pc (8174)
- ZORO SELECT Universal Shield Retainer Asst, 168 Pc (8135)
- ZORO SELECT Ergo Tuflok Retainer Assortment, 110 Pc (8180)
- ZORO SELECT Flush Type Hole Plug Assortment, 349 Pc (8165)
- Zoro Select Rivet Assortments