Shop All Hydraulic Filters
This Product is Discontinued
Zoro Select
Hydraulic Spin-On Filter, 10 micron, Cellulose (Discontinued)
Mfr # 3KML8
Zoro # G4654842
This Product is Discontinued
Key Features
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Filter Media - Filters Paper
- Bypass Valve Pressure 25 psi
- Max. Pressure 200 psi
Product Information
- Brand Zoro Select
- MFR # 3KML8
- Zoro # G4654842
- UPC # 724920032216
- Country of Origin United States
- Category Hydraulic Filters
Dimensions
Inlet Port Thread Size | 3/4 in NPT |
Outlet Port Thread Size | 3/4 in NPT |
Gauge Port Thread Size | 1/8 in |
Overall Length | 2 5/16 in |
Outside Dia. | 3 3/4 in |
Details
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Filter Media - Filters | Paper |
Bypass Valve Pressure | 25 psi |
Max. Pressure | 200 psi |
Micron Rating | 10 |
Max. Pressure (PSI) | 200 |
Max. Flow | 15 gpm |
Item | Hydraulic Spin-On Filter |
Max. Flow GPM | 15 |
NPT (In.) | 3/4 |
Body Material | Aluminum |
Max. Operating Temp. | 180 Degrees F |
Description
Hydraulic Filter,10 Micron,Cellulose
- •Filters contaminants down to 10 or 25 microns from the oil returning to the reservoir.
- •Extends the life of your hydraulic system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.