Shop All Hydraulic Reservoir Tanks
Zoro Select
Hydraulic Reservoir, 8 Gal Cap.
Mfr # 24W702
Zoro # G4969876
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 18-1/8
- Drain Plug 3/4 NPT
- Gasket Buna-N Cover Gasket
- Width (In.) 12
- Breather Cap Yes
Product Information
- Brand Zoro Select
- MFR # 24W702
- Zoro # G4969876
- UPC # 190735436738
- Country of Origin India
- Category Hydraulic Reservoir Tanks
Dimensions
Height (In.) | 18-1/8 |
Width (In.) | 12 |
Length (In.) | 14-1/4 |
Suction Port Size (In.) | 1-1/2 NPT |
Overall Length | 14.25 in |
Suction Port Thread Size | 1-1/2 in NPT |
Drain Plug Connection Size | 3/4 in NPT |
Overall Height | 18.125 in |
Return Port Thread Size | 3/4 in NPT |
Overall Width | 12 in |
Description
Hydraulic Reservoir, Mounting Orientation - Power Units Vertical, Removable Cover Included Yes, Nominal Capacity 8 gal, Suction Port Thread Size 1-1/2 in NPT, Return Port Thread Size 3/4 in NPT, Overall Length 14.25 in, Overall Width 12 in, Overall Height 18.125 in, Breather Cap Included Yes, Drain Plug Connection Size 3/4 in NPT, Finish Black Painted, Gasket Material Buna-N, Tank Material 11 ga Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP206-20)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z081)
- MITSUBOSHI Conventional V-Belt C Type, 7/8 x 205 (C205)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- ZORO SELECT Hydraulic Reservoir, 2 Gal Cap. (24W699)
- ZORO SELECT Hydraulic Reservoir, 20 Gal Cap (24W704)
- ZORO SELECT Hydraulic Reservoir, 5 Gal Cap. (24W701)
- ZORO SELECT Hydraulic Reservoir, 10 Gal Cap (24W703)
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Hydraulic Reservoir With 10 Micron Filter (SMR15SF10)
- BUYERS PRODUCTS 35 Gallon Side Mount Aluminum Hydraulic Reservoir (SMC35A)
- BUYERS PRODUCTS 35 Gallon Upright Aluminum Hydraulic Reservoir (UR35A)
- Zoro Select Hydraulic System Components