Shop All Hydraulic Reservoir Tanks
Zoro Select
Hydraulic Reservoir, 20 Gal Cap
Mfr # 24W704
Zoro # G4969903
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Industrial PU Paint
- Drain Plug 3/4 NPT
- Construction 11 Gauge Steel
- Application For Mobile and Industrial Hydraulic Systems
- Removable Cover No
Product Information
- Brand Zoro Select
- MFR # 24W704
- Zoro # G4969903
- UPC # 190735436752
- Country of Origin India
- Category Hydraulic Reservoir Tanks
Dimensions
Height (In.) | 14-1/4 |
Length (In.) | 26-1/4 |
Width (In.) | 18 |
Suction Port Size (In.) | 1-1/2 NPT |
Overall Height | 14.25 in |
Overall Width | 18 in |
Overall Length | 26.25 in |
Drain Plug Connection Size | 3/4 in NPT |
Suction Port Thread Size | 1-1/2 in NPT |
Return Port Thread Size | 3/4 in NPT |
Description
Hydraulic Reservoir, Mounting Orientation - Power Units Horizontal, Removable Cover Included Yes, Nominal Capacity 20 gal, Suction Port Thread Size 1-1/2 in NPT, Return Port Thread Size 3/4 in NPT, Overall Length 26.25 in, Overall Width 18 in, Overall Height 14.25 in, Drain Plug Connection Size 3/4 in NPT, Finish Black Painted, Gasket Material Buna-N, Tank Material 11 ga Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 1/4"x25ft Pressure Washer Hose (LEGHFZPW3425M)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- COXREELS Spring Fuel-Hose Reel, 3/4" Hose Dia., 100 ft. Length, 300 psi (SLPF-5100)
- BREEZE Hose Clamp, Mini, SAE 6, Zinc, PK10 (3506)
- ZORO SELECT Hydraulic Reservoir, 2 Gal Cap. (24W699)
- ZORO SELECT Hydraulic Reservoir, 8 Gal Cap. (24W702)
- ZORO SELECT Hydraulic Reservoir, 10 Gal Cap (24W703)
- ZORO SELECT Hydraulic Reservoir, 5 Gal Cap. (24W701)
- BUYERS PRODUCTS 25 Gallon Side-Mount Polymer Reservoir (SMR25P)
- LOVEJOY Hydraulic Reservoir, Aluminum, 7.1 Gal (84527102353)
- BUYERS PRODUCTS 50 Gallon Side Mount Aluminum Hydraulic Reservoir (SMC50A)
- Zoro Select Hydraulic System Components