Shop All Hydraulic Filter Elements
Zoro Select
Hydraulic Filter Element Kit, 25 Microns
Mfr # 36L342
Zoro # G5295665
original price:
$9.40
8% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Bronze
- Micron Rating 25
- Max. Pressure 3,000 psi
- Microns 25
- Filter Media Sintered Bronze
Product Information
- Brand Zoro Select
- MFR # 36L342
- Zoro # G5295665
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Thread Size | 1/2 in |
Overall Height | 4.94 in |
Outside Dia. | 1.5 in |
Details
Filter Media - Filters | Bronze |
Micron Rating | 25 |
Max. Pressure | 3,000 psi |
Microns | 25 |
Filter Media | Sintered Bronze |
For Use With | 36L334, 36L335 |
Item | Hydraulic Filter Element Kit |
Primary Filter Removes | Particulates |
Max. Flow | 25 gpm |
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Bronze, Max. Flow 25 gpm, Max. Pressure 3,000 psi, Primary Filter Removes Particulates, Thread Size 1/2 in, Seal Material Buna-N, Outside Dia. 1.5 in, Overall Height 4.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 9/16, L 1-1/2, PK3 (CB091212)
- RULAND Urethane Spider, Tq 29 In-Lbs, JC16/MJC25 (JD16/25-92Y)
- DAYTON C141 V-Belt, 145" Outside Length, 7/8" Top Width, 1 Ribs (3GWR7)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod. (297126)
- ZORO SELECT Hydraulic Filter Element Kit, 25 Microns (36L341)
- PARKER Filter Element, 20 Micron, 80 GPM, 150 PSI (930118Q)
- HYDAC 0180MA010BN Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010BN)
- LENZ Replacement Filter Element 10 Micron, 20 Gpm, 200 PSI (221011)
- HYDAC 0160MA010P Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010P)
- HYDAC 0330 R 005 BN4HC Size 0330, 5 Micron Filter Element for Return Line Filters (0330 R 005 BN4HC)
- HYDAC Return Line Hydraulic Filter Element (01263061 1300 R 010 BN4HC/KB)
- Zoro Select Hydraulic Filter Elements