Shop All Conduit Fittings
This Product is Discontinued
Zoro Select
Hub, Rain Tight, 2 In Conduit, Zinc (Discontinued)
Mfr # 3LP42
Zoro # G1092935
This Product is Discontinued
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Hub
- Conduit Fitting Material Zinc
- Overall Length 2 in
- For Use With Rigid Conduit
Product Information
- Brand Zoro Select
- MFR # 3LP42
- Zoro # G1092935
- UPC # 190735479261
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Conduit Trade Size | 2 in |
Details
For Conduit Type | Rigid |
Conduit Fitting Type | Hub |
Conduit Fitting Material | Zinc |
Item | Hub, Rain Tight |
For Use With | Rigid Conduit |
Material | Zinc |
Description
Hub, Rain Tight, Zinc, Overall Length 2 in, Conduit Fitting Type Hub, For Use With Rigid Conduit, For Conduit Type Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.