Shop All Rubber Sheets & Strips
Zoro Select
HS Neoprene Rubber Strip w Adhesive, 60A, 1/8"T x 1/2"W x 10 Ft L
Mfr # BULK-RS-NHS60-168
Zoro # G2450788
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Length 10 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS60-168
- Zoro # G2450788
- UPC # 193005109844
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1/2 in |
Rubber Length | 10 ft |
Overall Length | 10 ft |
Overall Width | 1/2 in |
Description
Neoprene Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 610, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 1/2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44550)
- ZORO SELECT Buna-N Ball, 3/4 in, Black, Standard, PK5 (BULK-RB-H70-7)
- ZORO SELECT Oil Hard Drill Rod, O1, 15/32, 0.4687 In (O1D15326)
- ZORO SELECT Aluminum Sheet 6061, 8 in Overall L (1246_8_8)
- ZORO SELECT Neoprene Ball, 2 in, Black, Standard Grade (BULK-RB-N70-11)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-71)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-H40-128)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 60 (BULK-RS-SBRFR75-71)
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 30 ft., Red, 70A (BULK-RS-RSBR60-112)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 24"x12", 40A (BULK-RS-S40-797)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 1/8" Thick x 6" Wide x 12" Long (BULK-RS-S40-448)
- Zoro Select Rubber Sheets & Strips