Shop All Rubber Sheets & Strips
Zoro Select
HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L
Mfr # BULK-RS-E60HT-17
Zoro # G2419315
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Rubber Thickness 1/8 in
- Durometer 60 A
- Rubber Properties Chemical Resistant, Weather Resistant
- Rubber Material EPDM
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60HT-17
- Zoro # G2419315
- UPC # 193005333744
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3 ft |
Rubber Length | 3 ft |
Overall Width | 36 in |
Overall Length | 36 in |
Width | 3 ft |
Length | 3 ft |
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade High Strength, Material EPDM, Standards ASTM D2000 BA 612, Maximum Temperature 250 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.75 ID X 3.50 OD [Ft] (TNYLMD2.750X3.500)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 70A (BULK-RS-E70MIL-14)
- ZORO SELECT Carbon Steel Rod, 4 ft L, 3/16 in Dia. (4790_48_0)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.545 in Overall Width (1375B3X3/8-100)
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L (BULK-RS-E60HT-24)
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 12"L (BULK-RS-E60HT-10)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-S40-169)
- ZORO SELECT Rubber Strip, 3/16" Thickness, 3/4" W (BULK-RS-N50-109)
- ZORO SELECT Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (BULK-RS-SBR75-163)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-BHS40-208)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 36" Width x 36" Length - Black (20-107)
- Zoro Select Rubber Sheets & Strips