Shop All Rubber Sheets & Strips
Zoro Select
HS EPDM Rubber Sheet No Adhesive, 60A, 1/32"T x 36"W x 12"L
Mfr # BULK-RS-E60HT-8
Zoro # G2419123
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Rubber Width 3 ft
- Rubber Length 1 ft
- Durometer 60 A
- Rubber Properties Chemical Resistant, Weather Resistant
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60HT-8
- Zoro # G2419123
- UPC # 193005333652
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3 ft |
Rubber Length | 1 ft |
Width (In.) | 36" |
Overall Width | 12 in |
Length | 1 ft |
Width | 3 ft |
Overall Length | 36 in |
Nominal Size | 12 in x 36 in |
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade High Strength, Material EPDM, Standards ASTM D2000 BA 612, Maximum Temperature 250 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0.000 in, Overall Width 12 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 6 ft L, 5/8 in Dia. (DCFD2R.625-72)
- ZORO SELECT HDPE Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-PE-429)
- USA INDUSTRIALS Beige PEEK Plastic Bar 48" L, 1" W (BULK-PS-PEEK-41)
- E. JAMES Sheet Rubber, 1/32, 12" X 4ft Buna HG 40 (5340HG-1/32X12X4)
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 12"L (BULK-RS-E60HT-10)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x0.125", Red (BULK-RS-S70-21)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-26)
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 12"x12", 40A (BULK-RS-NAT40-27)
- ZORO SELECT Rubber Strip, 1/8 " Thickness, 2" W (BULK-RS-N50-174)
- ZORO SELECT Rubber, SBR, 1/4 In Th, 36 Inx10 Ft (BULK-RS-RSBR60-108)
- RUBBER-CAL Closed Cell Rubber - Neoprene - 3/8"X39"X78" (02-128)
- Zoro Select Rubber Sheets & Strips