Shop All Tags
Zoro Select
HotWorkPermtTag, 2-7/8inW, 3/16inHole, PK25
Mfr # 36RE98
Zoro # G9987074
product price: $5.15
/pk 25, $0.21/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 5 3/4 in
- Width 3 3/16 in
- Legend The supervisor, in issuing this permit, certifies that all safety factors have been considered and cared for satisfactorily. Return this permit upon completion of the job which it is to cover to the authorizing supervisor. The supervisor will write "complete", date and initial across the face of the permit. Area of Hot Work__Work to Be Done__Other Side Must Be Filled Out! Approval. I have personally checked the conditions necessary and as specified, I authorize this "Hot" work to being. Approved By__Date__Time__How Work Permit Is Good For__Hours Only. This permit can be issued for only one shift. It becomes void at the end of work shift day.
- Legend Color Yellow
Product Information
- Brand Zoro Select
- MFR # 36RE98
- Zoro # G9987074
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 3/16 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Fastener Length | 12 in |
Description
Hot Work Permit Tag, Subject Matter Hot Work Permit, Sign Legend 1. Read The Hot Work Permit Procedure. Yes__No__N/A__ 2. Work Area And Equipment Has Been Made Free Of Flammable, Combustible, And Hazardous Materials. 3. Gas Test Taken. 4. Is A Fire Extinguisher On The Job? 5. Smoke Alarms Covered? 6. Lines Disconnected, Legend Same on Both Sides No, Sign Header Hot Work Permit, Sign Header Background Color White, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Floor Mat, 24 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN16)
- ELECTRIDUCT Rubber Ring Anti-Fatigue Drainage Mat- 3ft x 3ft x 1/2" (FM-FIC-RRM33)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- GREASE MONKEY GLOVE CUT RESIST GRY M (25561-26)
- ZORO SELECT InspectionRecordLabel, 3in W x 5in H, PK25 (36RE97)
- ZORO SELECT Repair Tag, 7 in Height, 4 in (4ZH16)
- ZORO SELECT Prod Stat Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV1)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK250 (43Z231)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, OSHA, PK25 (6U908)
- ZORO SELECT Tag, Anodized Al, Gld, 1-1/2"Hx1-1/2"W, PK25 (43735)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK100 (TAR710)
- Zoro Select Tags