Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Hot/Cold Pack, White, 6In x 9In, PK12
Mfr # 030105
Zoro # G4278687
product price: $26.99
/pk 12, $2.25/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unitized Bulk
- Waterproof Yes
- Width 9 in
- Industry Type Healthcare
- Length 6 in
Product Information
- Brand Zoro Select
- MFR # 030105
- Zoro # G4278687
- UPC # 074676031057
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Width | 9 in |
Length | 6 in |
Temperature Pack Length | 6 in |
Temperature Pack Width | 9 in |
Package Length | 6 in |
Package Width | 9 in |
Details
Item | Reusable Heat/Cold Pack |
Unitized | Bulk |
Waterproof | Yes |
Industry Type | Healthcare |
Disposable | No |
Color | White/Blue |
Package Type | Packet |
Product Type | Heat/Cold Pack |
Latex Content | Latex Free |
Temperature Pack Color | Blue, White |
Includes Fastener | No Fastener |
Package Color Code | Blue/White |
Temperature Pack Thickness | 3/4 in |
Temperature Pack Material | Plastic |
Water Resistance | Waterproof |
Reusable | Reusable |
Description
Reusable Heat/Cold Pack, Temperature Pack Length 6 in, Temperature Pack Width 9 in, Temperature Pack Thickness 3/4 in, Temperature Pack Material Plastic, Includes Fastener No Fastener, Latex Content Latex Free, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Reusable Reusable, Temperature Pack Color Blue, White, Water Resistance Waterproof, Package Color Code Blue/White, Package Length 6 in, Package Width 9 in, Package Type Packet, Product Type Heat/Cold Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Velvet Reserved Seat Signs - Reserved Pallbearer (5711113)
- OMNIMED Dbl Door SS Narcotic Cabinet (Horizontal Mount) (16"Wx 8"dX8"H) (181502)
- OMRON HEALTHCARE Omron Body Composition Monitor (BCM-500)
- FLEMING SUPPLY Automatic Wrist Blood Pressure Monitor with Digital LCD Display Screen, Fast BP, Adjustable Cuff (886648KJG)
- ZORO SELECT Eye Drops, Liquid Solution, 0.500 oz. (M702)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 32.000 oz. (91005)
- ZORO SELECT Antibiotics, Ointment, Tube, 0.500 oz. (1184)
- ZORO SELECT Antiseptic Wipes, Wipes, 0.500 oz., PK10 (21412)
- ZORO SELECT Hydrogen Peroxide, Spray, Spray Bottle (25702)
- ZORO SELECT Instant Cold Pack, White, 4" L x 5" W, PK30 (9999-0901)
- SAFE-TEC Packets Sun Tan Lotion, SPF 30, 1/8oz. (53373)
- Zoro Select Topical Ointments, Creams, and Antiseptics