Shop All Faucet Repair and Maintenance
Zoro Select
Hot Water Faucet Stem, For Aquaseal
Mfr # 11-4110LH
Zoro # G1156504
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand American Standard
- Material Brass
- Material of Construction Brass
- Includes (1) Hot Stem
Product Information
- Brand Zoro Select
- MFR # 11-4110LH
- Zoro # G1156504
- UPC # 026607941102
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-3/4 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | American Standard |
Material | Brass |
Material of Construction | Brass |
Includes | (1) Hot Stem |
For Use With | Aquaseal |
Item | Hot Water Faucet Stem |
Use With Water Temp. | Hot |
Type | Hot Water Faucet Stem |
Description
Hot Water Faucet Stem, Fits Brand American Standard, Use With Water Temp. Hot
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE415)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, 316 SS, Domestic (400-AL-SS)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_PC (111-025NL)
- KOHLER Clicker Drain W/O Overflow (33151-BV)
- ZORO SELECT Spray Head, 5", Plastic, Black, For Faucets (30173)
- ZORO SELECT Faucet Hole Cover, Steel, Overall 1-1/2" L (30139)
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/4 In (1PPE3)
- ZORO SELECT Faucet Repair Parts, Metal, 1-1/4" x 1-5/16" (99-0282D)
- ZORO SELECT Trim Rebuild Kit, For Sterling Faucets (RBK15300)
- ZORO SELECT Toilet Repair Parts, Brass, PK2 (60-1000)
- T&S BRASS Spindle Kit, Incl LH/RH Inserts, Gaskets (B-21K)
- Zoro Select Faucet Repair and Maintenance