Shop All Instant Adhesives
Zoro Select
Hot Melt Adhesive, Clear, Bottle
Mfr # 2P-10-MED-10 OZ
Zoro # G4956892
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bonds Wood
- Container Type Bottle
- Color Clear
- Size 10oz
- Brand & Series GRAINGER APPROVED
Product Information
- Brand Zoro Select
- MFR # 2P-10-MED-10 OZ
- Zoro # G4956892
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Size | 10oz |
Details
Item | Hot Melt Adhesive |
Application | Bonds Wood |
Container Type | Bottle |
Color | Clear |
Brand & Series | GRAINGER APPROVED |
Description
Instant Adhesive, Container Type Bottle, Standards -
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- NMC Caution Buried Sewer Line Below (ND3 GS)
- TAPE LOGIC Tape Logic® Economy Strapping Tape Dispenser, 2", Gray, 1/Each (TDPL2)
- 3M Indicator Tape, White, 1/2"x36yd. (3M 5557 0.5 X 36YD)
- LOCTITE Instant Adhesive, 401 Series, Clear, 0.1 fl oz, Tube (233641)
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 1 lb, Bottle (30620)
- LOCTITE Instant Adhesive, 4501 Series, Clear, 0.7 oz, Bottle (528576)
- LOCTITE Instant Adhesive, 498 Series, Light Yellow, Translucent, 1 fl oz, Bottle (135469)
- LOCTITE 2GR INSTANT GLASS GLUE 29175 (233841)
- ANTI-SEIZE TECHNOLOGY Glue, Clear, 16 oz (23120)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35420)
- Zoro Select Instant Adhesives