Shop All Scaffold Nails
Zoro Select
Hot Dipped Galvanized Roofing, PK1260
Mfr # 1035061
Zoro # G310022539
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Shank Type Ring
- Gauge 11 ga
- Length 1 in
Product Information
- Brand Zoro Select
- MFR # 1035061
- Zoro # G310022539
- UPC # 726047103039
- Country of Origin Canada
- Category Scaffold Nails
Dimensions
Length | 1 in |
Head Diameter | 7/16 in |
Penny Size | 2D |
Shank Diameter | 0.12 in |
Details
Item | Nails |
Material | Steel |
Finish | Galvanized |
Head Type | Flat |
Shank Type | Ring |
Gauge | 11 ga |
Product Type | Roofing Nails |
Application | Roofing |
Point Type | Diamond |
Manufacturer Location | Made in USA* |
Description
Nails, Length 1 in, Gauge 11 ga, Shank Diameter 0.12 in, Shank Type Ring, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 7/16 in, Penny Size 2D, Point Type Diamond, Application Roofing, Product Type Roofing Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 1260
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 3/8-16x3/4, PK100 (U07820.037.0075)
- KIPP HEXAGON HEAD BOLT DIN933, THRU THREAD M08X16, STAINLESS STEEL A4 70 BRIGHT (K0871.608X16)
- ZORO SELECT Arch Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1634)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1"-12, Steel, Plain (A0431000000~)
- ZORO SELECT Scaffold Nail, 16d, 3 In, PK220 (4NFD9)
- ZORO SELECT Scaffold Nail, 8d, 2 1/4 In L, PK440 (4NFD8)
- ZORO SELECT Duplex Nails, 8D, 50 lb. Box (10805008)
- ZORO SELECT Duplex Nails, 16D, 50 lb. Box (10805016)
- PRO-FIT Duplex Nail, 16D, 3 in L, Steel, Brite, Duplex Head, Round Shank, 1 lb (77198)
- ORGILL BULK NAILS 000 Duplex Nail, 8D, 214 in L, Steel, Brite, Duplex Head, Round Shank, 50 lb (77152)
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- Zoro Select Scaffold Nails