Shop All Scaffold Nails
Zoro Select
Hot Dipped Galvanized Roofing 1#, PK156
Mfr # 1031102
Zoro # G110022609
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Shank Type Ring
- Gauge 11 ga
- Length 2 in
Product Information
- Brand Zoro Select
- MFR # 1031102
- Zoro # G110022609
- UPC # 726047103121
- Country of Origin Canada
- Category Scaffold Nails
Dimensions
Length | 2 in |
Head Diameter | 7/16 in |
Penny Size | 6D |
Shank Diameter | 0.12 in |
Details
Item | Nails |
Material | Steel |
Finish | Galvanized |
Head Type | Flat |
Shank Type | Ring |
Gauge | 11 ga |
Application | Roofing |
Product Type | Roofing Nails |
Manufacturer Location | Made in USA* |
Point Type | Diamond |
Description
Nails, Length 2 in, Gauge 11 ga, Shank Diameter 0.12 in, Shank Type Ring, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 7/16 in, Penny Size 6D, Point Type Diamond, Application Roofing, Product Type Roofing Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 156
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71023)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive, 2500 PK (L212STGR25M)
- PASLODE Collated Finishing Nail, 1-1/4 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650230)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02630)
- ZORO SELECT Duplex Nails, 16D, 50 lb. Box (10805016)
- ZORO SELECT Duplex Nails, 8D, 50 lb. Box (10805008)
- ZORO SELECT Scaffold Nail, 16d, 3 In, PK220 (4NFD9)
- ZORO SELECT Scaffold Nail, 8d, 2 1/4 In L, PK440 (4NFD8)
- ORGILL BULK NAILS NAIL DUPLEX BRITE HD 16D 50LB (77192)
- PRO-FIT Duplex Nail, 16D, 3 in L, Steel, Brite, Duplex Head, Round Shank, 1 lb (77198)
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- Zoro Select Scaffold Nails