Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 2.390 In, PK10
Mfr # 22HC2125
Zoro # G2583122
product price: $21.75
/pk 10, $2.18/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Clamping Dia. 2.120 to 2.390 in
- Color natural
- Thickness 0.062 in
- Temp. Range (F) -40 to +185
Product Information
- Brand Zoro Select
- MFR # 22HC2125
- Zoro # G2583122
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 2.120 to 2.390 in |
Width | 0.406 in |
Clamp Minimum Inside Diameter | 2.12 in |
Band Width | 0.406 in |
Clamp Maximum Inside Diameter | 2.39 in |
Details
Material | Nylon |
Color | natural |
Thickness | 0.062 in |
Temp. Range (F) | -40 to +185 |
Item | Hose Clamp |
Band Thickness | 0.063 in |
Maximum Operating Temperature | 185 Degrees F |
Tooth Grip Type | Single |
Minimum Operating Temperature | -40 Degrees F |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.406 in, Clamp Maximum Inside Diameter 2.39 in, Clamp Minimum Inside Diameter 2.12 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD Valve Cap Removal Tool For Ca1 And Ca2 Series Compressor Pumps (CA-VTOOL)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI3108PS10, Pressure Line, 10 micron (ZX-PI3108PS10)
- COXREELS Hose Reel, 3/8 in Hose Dia., 50 ft. Length, 4000 psi (EZ-E-HP-350)
- BESTORQ Kevlar V-Belt / B113LG, 5L1160K (5L1160K)
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 (22HSC0240)
- ZORO SELECT Hose Clamp, 6-1/4 to 7-1/8In, SAE 712, PK10 (4170070)
- ZORO SELECT Hose Clamp, 1-7/8 to 7-3/4In, SAE 104, PK10 (58104)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6356)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6310)
- GATES Hose Clamp, 32922 (32922)
- Zoro Select Hose Clamps