Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 1.812 In, PK10
Mfr # 22HC1593
Zoro # G1764427
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color White
- Temp. Range (F) -40 to +185
- Clamping Dia. 1.593 to 1.812 in
Product Information
- Brand Zoro Select
- MFR # 22HC1593
- Zoro # G1764427
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.593 to 1.812 in |
Width | 0.344 in |
Clamp Minimum Inside Diameter | 1.593 in |
Clamp Maximum Inside Diameter | 1.812 in |
Band Width | 0.344 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Hose Clamp |
Color | White |
Temp. Range (F) | -40 to +185 |
Thickness | 0.062 in |
Maximum Operating Temperature | 221 Degrees F |
Tooth Grip Type | Single |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Band Thickness | 0.063 in |
Minimum Operating Temperature | 32 Degrees F |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.344 in, Clamp Maximum Inside Diameter 1.812 in, Clamp Minimum Inside Diameter 1.593 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (M802048)
- DAYTON AX34 Cogged V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (6L234)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- BREWER MACHINE AND GEAR Timing Belt Idler, H, 16 Teeth, Needle bearing, 1" bore (16H1-F)
- ZORO SELECT Worm Gear Hose Clamp, 3/4 to 1 3/4 in, 201 Stainless Steel, 20 SAE Number, 10 Pack (5720)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4165070)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6788170)
- ZORO SELECT Hose Clamp, 3-9/16 to 4-1/2In, SAE 64, PK10 (5364)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6344)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-1/2 In, SAE 32, PK10 (360030032070)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5856)
- Zoro Select Hose Fittings