Shop All Hose Clamps
Zoro Select
Hose Clamp, Nylon, Max 1.187 In, PK10
Mfr # 22HC1031B
Zoro # G3190397
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Thickness 0.062 in
- Clamping Dia. 1.031 to 1.187 in
- Width 0.313 in
Product Information
- Brand Zoro Select
- MFR # 22HC1031B
- Zoro # G3190397
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.031 to 1.187 in |
Width | 0.313 in |
Clamp Minimum Inside Diameter | 1.031 in |
Band Width | 0.063 in |
Clamp Maximum Inside Diameter | 1.187 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Thickness | 0.062 in |
Item | Hose Clamp |
Color | Black |
Temp. Range (F) | -40 to +185 |
Reusable Clamp | Yes |
Tooth Grip Type | Single |
Maximum Operating Temperature | 221 Degrees F |
Resistance Properties | Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant |
Minimum Operating Temperature | 32 Degrees F |
Band Thickness | 0.063 in |
Description
Hose Clamp, Band Thickness 0.063 in, Band Width 0.063 in, Clamp Maximum Inside Diameter 1.187 in, Clamp Minimum Inside Diameter 1.031 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 120 ANSI, 10 ft. (120RIV)
- DDS Shaft Seal, 32 x 45 x 4 mm., VC, Nitrile Rubber (32454VC)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-670)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SSUPBO24)
- ZORO SELECT Hose Clamp, Black, 0.165" W, PK50 (HC-A-PA66-BK)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10 (4155070)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10, Hose Clamp Install Torque: 35 in-lb (6328)
- ZORO SELECT Hose Clamp, 2-3/8 to 2-11/16In, SAE238, PK5 (300110238)
- ZORO SELECT Hose Clamp, Nylon, Max 0.586 In, PK10 (22HSC0080B)
- ZORO SELECT Hose Clamp, 2 to 4-1/8 In, SAE 412, SS, PK10 (6X300)
- BREEZE Constant Torque Clamp, SAE 28,410 SS, PK5 (BR CT 175 L SS)
- Zoro Select Hose Fittings